Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6163
Zoro # G401259554
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 22 mm
- Number of Points 6
- Material Steel
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6163
- Zoro # G401259554
- UPC # 045242581283
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 22 mm |
Size | 22mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Insulated | No |
Finish | Black Phosphate |
Impact Rated | Yes |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Non-Sparking | No |
Wall Thickness | 1/8 in |
Bolt Clearance | 1 1/8 in |
Measurement Type | Metric |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Drive Type | Impact |
Standards | ASME |
Locking | No |
Description
Deep Impact Socket, Socket Size 22 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18222)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6157)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6376)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6303)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- Milwaukee Tool Impact Sockets