Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6162
Zoro # G301259579
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 21 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6162
- Zoro # G301259579
- UPC # 045242581276
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 21 mm |
Size | 21mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Standards | ASME |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/4 in |
Drive Type | Impact |
Insulated | No |
Wall Thickness | 1/8 in |
Finish | Black Phosphate |
Tether Ready | No |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Socket Shape | 6-Point |
Non-Sparking | No |
Measurement Type | Metric |
Description
If you need to tighten or loosen a fastener that is hard to reach, the Milwaukee 49-66-6162 Deep Impact Socket is the tool for you. This deep impact socket has a six-point design and is made of steel. It also has a black phosphate finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5410H)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6291)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- Milwaukee Tool Impact Sockets