Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6159
Zoro # G601259538
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 17 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6159
- Zoro # G601259538
- UPC # 045242581245
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 17 mm |
Size | 17mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Measurement Type | Metric |
Locking | No |
Socket Shape | 6-Point |
Non-Magnetic | Yes |
Insulated | No |
Bolt Clearance | 1 3/16 in |
Tether Ready | No |
Drive Type | Impact |
Impact Rated | Yes |
Non-Sparking | No |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Wall Thickness | 1/8 in |
Description
Deep Impact Socket, Socket Size 17 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 2.5 lb. (3377.150)
- SUPERIOR STEEL 10-Inch Long 3/4-Inch Wide SDS Plus Sharp Flat Chisel Replaces Bosch HS1470 (SC1470)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6738)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- Milwaukee Tool Sockets & Ratchets