Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6126
Zoro # G201259518
product price: $8.99
/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 13/16 in
- Number of Points 6
- Material Steel
- Socket Shape 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6126
- Zoro # G201259518
- UPC # 045242580835
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 13/16 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Measurement Type | SAE |
Insulated | No |
Finish | Black Phosphate |
Bolt Clearance | 1 3/16 in |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Wall Thickness | 1/8 in |
Tether Ready | No |
Non-Sparking | No |
Impact Rated | Yes |
Standards | ASME |
Locking | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KEO Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN (50128-TIN)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6122)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6202)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- Milwaukee Tool Impact Sockets