Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6154
Zoro # G201259631
product price: $5.49
/ea
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 12 mm
- Number of Points 6
- Material Steel
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6154
- Zoro # G201259631
- UPC # 045242581191
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 12 mm |
Size | 12mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Drive Type | Impact |
Standards | ASME |
Non-Magnetic | Yes |
Insulated | No |
Finish | Black Phosphate |
Wall Thickness | 1/16 in |
Bolt Clearance | 1 3/16 in |
Measurement Type | Metric |
Socket Shape | 6-Point |
Impact Rated | Yes |
Tether Ready | No |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 12 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6153)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7 mm Size, Standard Socket, Black Phosphate (49-66-6131)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- Milwaukee Tool Sockets & Ratchets