Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6121
Zoro # G001767251
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 1/2 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6121
- Zoro # G001767251
- UPC # 045242580781
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 1/2 in |
Size | 1/2" |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Drive Type | Impact |
Wall Thickness | 1/8 in |
Measurement Type | SAE |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Standards | ASME |
Non-Magnetic | Yes |
Non-Sparking | No |
Tether Ready | No |
Finish | Black Phosphate |
Bolt Clearance | 1 3/16 in |
Impact Rated | Yes |
Locking | No |
Insulated | No |
Socket Shape | 6-Point |
Description
Deep Impact Socket, Socket Size 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT206P1)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6124)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6122)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411M)
- Milwaukee Tool Impact Sockets