Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 11/32 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6118
Zoro # G601259378
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 11/32 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6118
- Zoro # G601259378
- UPC # 045242580750
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 11/32 in |
Size | 11/32" |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Bolt Clearance | 11/16 in |
Locking | No |
Finish | Black Phosphate |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Sparking | No |
Measurement Type | SAE |
Socket Shape | 6-Point |
Insulated | No |
Standards | ASME |
Tether Ready | No |
Wall Thickness | 1/16 in |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 11/32 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- CRAFTSMAN Sockets, 16mm 72 Tooth 12 Point Metric R (CMMT39238)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6123)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6138)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- PROTO #5 Drive Impact Socket 2 in Size, Standard Socket, black oxide (J09932)
- Milwaukee Tool Impact Sockets