Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6124
Zoro # G001259626
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 11/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6124
- Zoro # G001259626
- UPC # 045242580811
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 11/16 in |
Size | 11/16" |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Bolt Clearance | 1 1/4 in |
Insulated | No |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | SAE |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | No |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Wall Thickness | 1/16 in |
Drive Type | Impact |
Impact Rated | Yes |
Description
Deep Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- BETA Reversible Ratchets for Torque Bar (006120000)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6123)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- Milwaukee Tool Sockets & Ratchets