Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6153
Zoro # G101259557
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 11 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6153
- Zoro # G101259557
- UPC # 045242581184
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 11 mm |
Size | 11mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Socket Shape | 6-Point |
Non-Magnetic | Yes |
Standards | ASME |
Finish | Black Phosphate |
Impact Rated | Yes |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 11/16 in |
Drive Type | Impact |
Measurement Type | Metric |
Non-Sparking | No |
Wall Thickness | 1/16 in |
Insulated | No |
Description
Deep Impact Socket, Socket Size 11 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC95301)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6151)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- Milwaukee Tool Sockets & Ratchets