Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6152
Zoro # G101767243
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 10 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6152
- Zoro # G101767243
- UPC # 045242581177
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 10 mm |
Size | 10mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Tether Ready | No |
Wall Thickness | 1/16 in |
Finish | Black Phosphate |
Impact Rated | Yes |
Standards | ASME |
Socket Shape | 6-Point |
Drive Type | Impact |
Locking | No |
Non-Sparking | No |
Bolt Clearance | 5/8 in |
Measurement Type | Metric |
Insulated | No |
Description
Deep Impact Socket, Socket Size 10 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" 10/14 TPI SAWZALL Blades (5 Pk) (48-00-5193)
- J.W. WINCO GN598.3-KU-28 Retractable Handle Plastic (28WG64)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38121)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33522)
- Milwaukee Tool Impact Sockets