Shop All Sockets
Milwaukee Tool
3/8" DRIVE 1/8" HEX BIT SOCKET
Mfr # 45-34-1040
Zoro # G711131168
product price: $10.99
/ea
Not eligible for select promotions
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 1 3/4 in
- Material S2 Steel
- Finish Chrome
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1040
- Zoro # G711131168
- UPC # 045242663590
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Socket Depth | Standard |
Socket Size | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | SAE |
Item | Socket |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 1/8 in, 6-Point, S2 Steel, Chrome, Standard, Drive Size 3/8 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- ESTWING 20 lb. Head, 36" Length Indestructible Handle Sledge Hammer (ESH-2036X)
- KRAFT TOOL Elite Series Carbon Steel Poo, 14"x4 (CFE437PF)
- HHIP 3/8 X 3/8 X 1-1/2 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5727)
- MILWAUKEE TOOL 3/8" DRIVE 4MM HEX BIT SOCKET (45-34-1050)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket (49-66-5142)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- MILWAUKEE TOOL 1/4 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9047)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7408M)
- Milwaukee Tool Sockets