Shop All Sockets
Milwaukee Tool
3/8" DRIVE 14MM HEX BIT SOCKET
Mfr # 45-34-1060
Zoro # G611131336
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 2 3/16 in
- Material S2 Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1060
- Zoro # G611131336
- UPC # 045242663774
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/16 in |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | Metric, SAE |
Item | Socket |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 14 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 3/8 in, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.00mm (C11370)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- MILWAUKEE TOOL 1/2 in. Drive 1-1/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9109)
- MILWAUKEE TOOL 3/8" Drive 15/16" Deep Socket (45-34-8031)
- MILWAUKEE TOOL 1/2 in. Drive 15/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9133)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9128)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Spark Plug Socket (48-22-9551)
- CTA MANUFACTURING SKT TORX PLUS EP10 (CTA9654)
- Milwaukee Tool Sockets