Shop All Sockets
Milwaukee Tool
3/8" DRIVE 10MM HEX BIT SOCKET
Mfr # 45-34-1056
Zoro # G711131229
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 2 in
- Material S2 Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1056
- Zoro # G711131229
- UPC # 045242663736
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | Metric, SAE |
Item | Socket |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 10 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 3/8 in, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86408)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440317)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- GREAT NECK Brad Driver Magnetic (BD1)
- MILWAUKEE TOOL 3/8" DRIVE T50 TORX BIT SOCKET (45-34-1017)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- MILWAUKEE TOOL 3/8 in. Drive 16mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9086)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- URREA 1/2" drive 6-point deep socket 14MM (5314HM)
- Milwaukee Tool Sockets & Ratchets