Shop All Knockout Hole Punches
Milwaukee Tool
3/8" Ball Bearing Draw Stud
Mfr # 49-16-2621
Zoro # G6080401
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Professional Knockout Tools
- Material Steel
- Size 3/8"
- Number of Pieces 1
- Features Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2621
- Zoro # G6080401
- UPC # 045242311750
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 3/8" |
Draw Stud Length | 5 7/8 in |
Length | 5 7/8 in |
Draw Stud Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Professional Knockout Tools |
Material | Steel |
Item | Ball Bearing Draw Stud |
Number of Pieces | 1 |
Features | Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading |
Function | When Used Together, Punches and Dies Knock Out Holes |
Use With | Professional Knockout Tools |
Type | Exact Line |
Max. Capacity Mild Steel (Ga.) | 10 |
For Use With Tool Type | Professional Knockout Tools |
Includes Draw Stud | Yes |
Knockout Punch Component Included | Draw Stud |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Finish | Steel |
Material Application | Mild Steel, Stainless Steel |
Slug Type | Draw Stud |
Component Type | Draw Stud |
Series | Knockout Draw Stud |
Description
Knockout Draw Stud, For Use With Tool Type Professional Knockout Tools, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/8 in, Draw Stud Length 5 7/8 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Shallow (CMMT43504)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- MILWAUKEE TOOL 1-1/8" Draw Stud (49-16-2682)
- GREENLEE Knock Out Set (K3BB-3/4)
- Milwaukee Tool Electrical Tools