Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
360-Degree Magnetic Laser Bracket
Mfr # 48-35-1311
Zoro # G400725449
product price: $57.75
/ea
Not eligible for select promotions
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features Adjustment Lock, Non-Marring Rubber Pads
- Includes Laser Bracket Only
- Application Leveling and Layout
- Construction Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-35-1311
- Zoro # G400725449
- UPC # 045242568444
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 3 3/8 in |
Overall Height | 5 3/16 in |
Overall Length | 5 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Features | Adjustment Lock, Non-Marring Rubber Pads |
Includes | Laser Bracket Only |
Application | Leveling and Layout |
Construction | Glass Filled Nylon |
Type | 360 Degrees Laser Mount |
Material | Nylon |
Item | Laser Bracket |
Characteristics | Adjustment Lock, Micro Control, Multi-Plane Rotational Adjustment |
For Use With | Milwaukee(R) Cross Line and Plane Lasers |
Accessory Type | Laser Bracket |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Description
Laser Bracket, Overall Length 5 11/16 in, Accessory Type Laser Bracket, Overall Height 5 3/16 in, Overall Width 3 3/8 in, Compatible with Level Type Laser Levels, Material Nylon, Color Red, Features Adjustment Lock, Non-Marring Rubber Pads, Includes Laser Bracket Only, Number of Pieces 1, Thread Size 1/4 In.-20, 5/8 In.-11, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- WIHA Insulated Tool Set, 10 pc. (32867)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head chrome plated (65295160)
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL Box Level, w/Compact Billet Torpedo Level (MLBX72, 48-22-5107)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels