Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
36 in. Pry Bar
Mfr # 45-74-9236
Zoro # G509981425
product price: $89.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome, Red
- Features Anti-Slip Tip, Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design
- Material Chrome Vanadium Steel, Polypropylene
- Overall Length 36 in
- Overall Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9236
- Zoro # G509981425
- UPC # 045242620487
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1.77" |
Overall Depth | 36" |
Bar Width | 5/8 in |
End Width | 1 1/8 in |
Bar Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Chrome, Red |
Features | Anti-Slip Tip, Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design |
Material | Chrome Vanadium Steel, Polypropylene |
Includes | 36 in Pry Bar |
Finish | Chrome |
Head Weight | 3.6 lb. |
Type | Pry Bars |
Item | Pry Bar |
Bar Material | Chrome Vanadium Steel |
Includes Handle | Yes |
Weight | 3.6 lb |
End Angle Style | Offset |
Non-Sparking | No |
End Style | Wedge |
Tether Ready | No |
Number of Nail Slots | 0 |
Bar Shape | Square |
Description
Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 5/8 in, Overall Length 36 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 3/4 in, End Angle Style Offset, End Width 1 1/8 in, Handle Length 7 1/8 in, Tether Ready No, Non-Sparking No, Bar Material Chrome Vanadium Steel, Features Anti-Slip Tip, Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design, Finish Chrome, Includes 36 in Pry Bar, Includes Handle Yes, Weight 3.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Mortising Bit, 3/4" dia. (16-510)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- MILWAUKEE TOOL 24" Pry Bar (45-74-9224)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- BON TOOL Bon 14-259 Offset Ripping Bar (14-259)
- Milwaukee Tool Pullers and Separators