Shop All Pipe Wrenches
Milwaukee Tool
36 in L 5 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 48-22-7136
Zoro # G6626632
Free Shipping & Returns
Not eligible for select promotions
$159.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 5 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7136
- Zoro # G6626632
- UPC # 045242500819
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 5 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Type | Ergonomic |
Features | Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Jaw Texture | Serrated |
Insulated | No |
Corrosion Resistant | No |
Adjustable | Manual |
Finish | Black Oxide |
Non-Magnetic | Yes |
Tether Style | Tether Ready |
Adjustment Type | Groove |
Description
Straight Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 5 in, Serrated, Overall Length 36 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- OTC Torx Bit Socket T60, 1/2" (6112)
- MILWAUKEE TOOL 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (48-22-7124)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Straight Pipe Wrench (W-214AL)
- Milwaukee Tool Wrenches