Shop All Impact Bits
Milwaukee Tool
3.5mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4807
Zoro # G402716896
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.5 mm
- Number of Pieces 1
- Shank Size 1/4 in
- Features Quick Change Impact Driver Bit
- Single End/Double End Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4807
- Zoro # G402716896
- UPC # 45242520084
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 3.5 mm |
Shank Size | 1/4 in |
Flute Length | 0.98 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Jobber |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Features | Quick Change Impact Driver Bit |
Single End/Double End | Single |
Impact Rated | Yes |
Finish | TiAIN |
Series | Shockwave |
Cutting Direction | Right Hand |
Recommended Safety Equipment | Safety Glasses |
Bit Type | General Purpose |
Drill Point Angle | 135 Degrees |
Drill Point Design | Standard |
Decimal Equivalent | 0.138 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- URREA 3/4" drive hexagonal bit impact socket 5/8" (7590-5/8)
- HHIP TNSN-3B Clamp (2100-0010)
- BLACK & DECKER Disc Nut (68254-02)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x67 (IBHBM67P1)
- Milwaukee Tool Impact Bits