Shop All Crimping Tool Dies
Milwaukee Tool
350 MCM Copper U Style Die
Mfr # 49-16-U350C
Zoro # G3112475
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
- Capacity Copper Lug - Crimper 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U350C
- Zoro # G3112475
- UPC # 045242339334
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Red, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 350 kcmil, Includes 350 MCM Copper U Style Die (49-16-U350C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3/4" 19MM 1887 (C25061)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- MILWAUKEE TOOL EXACT 1/0 Aluminum 12T U-Style Die (49-12-U01A)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- MILWAUKEE TOOL #8 Aluminum U Style Die (49-16-U008)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- MILWAUKEE TOOL #4 Copper U Style Die (49-16-U004C)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- Milwaukee Tool Crimping Tools