Shop All Crimping Tool Dies
Milwaukee Tool
350 MCM Aluminum U Style Die
Mfr # 49-16-U350
Zoro # G3112597
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U350
- Zoro # G3112597
- UPC # 045242339211
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 350 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" Cobalt Jobber Length Drill Bit (DWDCO15/32)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LYD1)
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- MILWAUKEE TOOL M18 477 ACSR Replacement Blades (48-44-0412)
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- Milwaukee Tool Crimping Tool Dies