Shop All Tool Lanyards & Tethering
Milwaukee Tool
35 lb. Locking Tool Lanyard
Mfr # 48-22-8850
Zoro # G3906303
product price: $53.97
/ea
Not eligible for select promotions
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 35 lb
- Color Black, Gray
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8850
- Zoro # G3906303
- UPC # 045242505678
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 40 in |
Max. Working Length | 40 in |
Maximum Working Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 35 lb |
Color | Black, Gray |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Hardware | Carabiner |
Hardware Material | Steel |
Anchorage End Material | Steel |
Anchorage End Connection | Carabiner |
Tethering Component | Tether |
Weight Capacity | 35 lb |
For Tool Type | Hand Tools, Power Tools |
Tool End Connection | Carabiner |
Brand and Series | Milwaukee |
Tether Style | Elastic |
Description
Tool Lanyard, Color Black, Gray, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 40 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J10029L)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- PERFORMANCE TOOL 32-Pc Security Bit Set, W8659 (W8659)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- MILWAUKEE TOOL 15 lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- Milwaukee Tool Tool Lanyards & Tethering