Shop All Drain Cleaning Machines
Milwaukee Tool
35 ft Cordless Drain Cleaning Machine, 12V
Mfr # 422W16, 52XH90
Zoro # G9138374
product price: $508.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Run 35 ft
- Voltage 12 V
- Includes 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case, Straight Pipe Wrench
- Standards UL/CSA/IEC/EN 60745-1
- Operating Speed 0 to 500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 422W16, 52XH90
- Zoro # G9138374
- UPC # 045242506859
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 1 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Number of Augers Included 1, Battery Capacity 2 Ah, Power Source Cordless, Battery Model Number 38D763, Charger Model Number 2XKZ7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit (24225)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775C-222, 47-53-2775, 48-53-2773)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 4' Urinal Auger (3574-21)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775E-211, 48-53-2775)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- DART Water Cups, White, Paper 3 oz., PK5000 (44)
- Milwaukee Tool Drain Cleaning Machines