Shop All Drain Cleaning Machines
This Product is Discontinued
Milwaukee Tool
35 ft Cordless Drain Cleaning Machine, 12V (Discontinued)
Mfr # 2572A-21
Zoro # G2477373
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Max. Run 35 ft
- Voltage 12.0
- Application Removes Grease & Sludge from Pipe Walls
- Includes (3) Straight Connectors, 1 in to 4 in Drain Plug, 15 Degrees Offset Connector, Battery Charger, Case, Drain Shroud Attachment, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2572A-21
- Zoro # G2477373
- UPC # 045242497287
- Country of Origin China
- Category Drain Cleaning Machines
Details
Promotion Restriction | Not eligible for promotion |
Max. Run | 35 ft |
Voltage | 12.0 |
Application | Removes Grease & Sludge from Pipe Walls |
Includes | (3) Straight Connectors, 1 in to 4 in Drain Plug, 15 Degrees Offset Connector, Battery Charger, Case, Drain Shroud Attachment, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery |
Number of Pieces | 11 |
Standards | CSA, EN 60745-1, IEC, UL |
Operating Speed | 0 to 500 rpm |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Max. PSI | 50 |
Series | M12â„¢ |
Cordless Tool Battery Type | Li-Ion |
Item | Drain Gun Kit |
Number of Tools | 1 |
Drain Line Capacity I.D. | 1-1/4 in to 4 in |
Battery Capacity | 2.0Ah |
No. of Batteries Included | 1 |
Description
Drain Gun Kit, Voltage 12.0, Includes (3) Straight Connectors, 1 in to 4 in Drain Plug, 15 Degrees Offset Connector, Battery Charger, Case, Drain Shroud Attachment, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery, Standards CSA, EN 60745-1, IEC, UL
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.