Shop All Drain Cleaning Accessories
Milwaukee Tool
3/4 in. x 50 ft. Inner Core Drum Cable
Mfr # 48-53-2450
Zoro # G2708722
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With MXF500, MXF501
- Includes Coupling
- Size 3/4 in x 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2450
- Zoro # G2708722
- UPC # 045242539383
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/4 in x 50 ft |
Cable Dia. (In.) | 3/4" |
Cable Length (Ft.) | 50 ft. |
Cable Length | 50 ft |
Maximum Drain Line Inside Diameter | 8 in |
For Pipe Size | 4 in to 8 in |
Cable Diameter | 3/4 in |
Minimum Drain Line Inside Diameter | 4 in |
Description
Drain Cleaning Cable, Product Type Inner Core Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle PH2 200 x 180mm (157P-2)
- IRWIN Drill Bit, 5/8 In (87910)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- MILWAUKEE TOOL 3/8 in. x 75 ft. Inner Core Drum Cable (48-53-2776)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2674)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx50ft (20GZ37)
- Milwaukee Tool Drain Cleaning Accessories