Shop All Hammer Drill Bits
Milwaukee Tool
3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4335
Zoro # G306602875
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4335
- Zoro # G306602875
- UPC # 045242103546
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 11 in |
Maximum Drilling Depth | 11 in |
Bit Dia. | 3/4" |
Shank Diameter | 3/4 in |
Drill Bit Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | Spline |
Decimal Equivalent | 0.75 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Spline |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Primary Material Application | Brick, Cinder Block, Concrete, Reinforced Concrete |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
For Use With | Any Spline Hammer |
Number of Cutter Heads | 4 |
Description
Rotary Hammer Drill, Spline, 3/4 in, Carbide Head, 11 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Dremel 3000.54 24 Piece Black Rotary Tool Kit With Storage Case (401792)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- MILWAUKEE TOOL Spline to SDS-MAX Adapter (48-03-3010)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x8 In (48-20-7225)
- DEWALT 5/8" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5711)
- Milwaukee Tool Hammer Drill Bits