Shop All Combination Wrenches
Milwaukee Tool
3/4 in. SAE Combination Wrench
Mfr # 45-96-9424
Zoro # G7744378
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic I-Beam
- Number of Points 12
- Head Thickness 3/4 in
- Head Size 3/4 in
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9424
- Zoro # G7744378
- UPC # 045242573707
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 3/4 in |
Overall Length | 9 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- MILWAUKEE TOOL 5/8 in. SAE Ratcheting Combination Wrench (45-96-9220)
- MILWAUKEE TOOL 19mm Metric Combination Wrench (45-96-9519)
- MILWAUKEE TOOL 23mm Metric Combination Wrench (45-96-9523)
- MILWAUKEE TOOL 16mm Metric Ratcheting Combination Wrench (45-96-9316)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- Milwaukee Tool Wrenches