Shop All Hole Saws
Milwaukee Tool
3/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor
Mfr # 49-56-9658
Zoro # G801866260
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 5/8 in
- Arbor Design Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9658
- Zoro # G801866260
- UPC # 045242505753
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 3/4" |
Pilot Drill Size | 1/4 in dia |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 3/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Impact Rated | No |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Teeth per Inch 3/5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- SUPERCUT 175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713909)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- KD Gauge Feeler Delx 3-5/16 (161)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- MILWAUKEE TOOL 5 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0243)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5140)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (FCH0234-G)
- Milwaukee Tool Hole Saws & Cutters