Shop All Hand Conduit Benders and Handles
Milwaukee Tool
3/4 in. EMT Iron Conduit Bender
Mfr # 48-22-4081
Zoro # G408578016
product price: $84.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$84.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Rigid/IMC Size 1/2 in
- Centerline Bend Radius 5 1/4 in
- Handle Length 38 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4081
- Zoro # G408578016
- UPC # 452420025110
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Rigid/IMC Size | 1/2 in |
Centerline Bend Radius | 5 1/4 in |
Handle Length | 38 in |
Handle Dia. | 1 3/8 in |
Handle Diameter | 1 5/16 in |
Rigid/IMC Conduit Size | 1/2 in |
EMT Conduit Size - Stainless Steel | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Conduit Bender |
Construction | Steel |
For Use With | 1/2 Rigid, 1/2" IMC, 3/4" EMT |
Type | Handle Included |
Application | For Conduit Bending |
Includes | Double Bolted Handle |
Pedal | Yes |
Markings | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Includes Handle | Yes |
Markings1 | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Head Material | Iron |
Handle Material | Steel |
Description
Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel 1/2 in, Rigid/IMC Conduit Size 1/2 in, Centerline Bend Radius 5 1/4 in, Handle Length 38 in, Head Material Iron, Application For Conduit Bending, Handle Diameter 1 5/16 in, Handle Material Steel, Includes Handle Yes, Markings Saddle Bend Notch Center 30, 45 and 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- KLEIN TOOLS 6 1/8 in Wire Stripper (1011)
- STANLEY Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point (85-990)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- MILWAUKEE TOOL 1 in. EMT Aluminum Conduit Bender (48-22-4072)
- CURRENT TOOLS 1/2" to 1-1/4" PVC Coated Rigid Roller Support (_2-1004)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- CURRENT TOOLS Small Screw Type 13" to 27" Cable Reel Stand - 2500Lb Capacity (660)
- CURRENT TOOLS Conduit Piston for 5" conduit (R50)
- Milwaukee Tool Benders