Shop All Impact Socket Sets
Milwaukee Tool
3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs
Mfr # 49-66-7020
Zoro # G901701379
product price: $129.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Measurement Type Metric
- Finish Black Phosphate
- Number of Pieces 8 pc.
- Includes (1) Carrying Case, (8) Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7020
- Zoro # G901701379
- UPC # 045242584048
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4 in |
Container Width | 2 23/32 in |
Deep Socket Size | 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm |
Container Height | 11 1/32 in |
Socket Size Range | 26 to 38 mm |
Socket Size | 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm |
Container Length | 10 55/64 in |
Socket Depth | Deep |
Deep Socket Style/Size | 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 26 mm |
Description
Product details about the MILWAUKEE TOOL - 49-66-7020 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7020 Impact Socket Set is a comprehensive collection designed for metric measurements. The set includes eight deep sockets, with sizes ranging from 26mm to 38mm, making it suitable for various applications requiring these specific dimensions. Each socket features a six-point shape and has been crafted to accommodate bolt clearances of 1 1/16 in, 1 1/8 in, 1 5/16 in, 1 5/8 in, and up to as large as the substantial size of a bolt clearance at approximately two inches (or more specifically: at exactly the measurement of '1 and fifteen-sixteenths' inches).
Constructed from robust steel material with an impact-rated design, this socket set is built to withstand rigorous use. The black phosphate finish adds durability while maintaining its professional appearance over time. Despite not being insulated or non-sparking, these sockets are non-magnetic which can be beneficial during certain tasks where magnetic interference could pose issues.
This eight-piece set comes neatly packed within a plastic carrying case that measures roughly eleven by three by eleven inches (more precisely: '11 and one-thirty-second' by '2 and twenty-three thirty-second' by '10 and fifty-five sixty-fourth'). This container's compact size makes storage straightforward while also providing easy portability on job sites. While this kit does not include standard or flex sockets nor drive tools; it is compatible with adapters and wrenches allowing versatility across different tasks. Please note that despite being new products listed under our inventory; they do not feature tether-ready capabilities or locking mechanisms but adhere strictly to ASME standards.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7020 Impact Socket Set is a comprehensive collection designed for metric measurements. The set includes eight deep sockets, with sizes ranging from 26mm to 38mm, making it suitable for various applications requiring these specific dimensions. Each socket features a six-point shape and has been crafted to accommodate bolt clearances of 1 1/16 in, 1 1/8 in, 1 5/16 in, 1 5/8 in, and up to as large as the substantial size of a bolt clearance at approximately two inches (or more specifically: at exactly the measurement of '1 and fifteen-sixteenths' inches).
Constructed from robust steel material with an impact-rated design, this socket set is built to withstand rigorous use. The black phosphate finish adds durability while maintaining its professional appearance over time. Despite not being insulated or non-sparking, these sockets are non-magnetic which can be beneficial during certain tasks where magnetic interference could pose issues.
This eight-piece set comes neatly packed within a plastic carrying case that measures roughly eleven by three by eleven inches (more precisely: '11 and one-thirty-second' by '2 and twenty-three thirty-second' by '10 and fifty-five sixty-fourth'). This container's compact size makes storage straightforward while also providing easy portability on job sites. While this kit does not include standard or flex sockets nor drive tools; it is compatible with adapters and wrenches allowing versatility across different tasks. Please note that despite being new products listed under our inventory; they do not feature tether-ready capabilities or locking mechanisms but adhere strictly to ASME standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET ANTENNA NUT #2 (LI29820)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket Set, SAE, 8 pcs (49-16-1640)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, Metric, 6 pcs (49-66-7036)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7007)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 11 pcs (49-66-7833)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- Milwaukee Tool Sockets & Ratchets