Shop All Demolition Hammer Accessories
Milwaukee Tool
3/4" HEX Demo Tamper Shank
Mfr # 48-62-3065
Zoro # G5114882
Not eligible for select promotions
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length (In.) 12 in
- For Use With Mfr. No. 48-62-3060
- Length (In.) 12 in
- Application Use to Mount Tamper Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-3065
- Zoro # G5114882
- UPC # 045242153404
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Length (In.) | 12 in |
Overall Length | 12 in |
Shank Length | 2 in |
Shank Hex Size | 3/4 in |
Head Width | 1 3/64 in |
Drill Bit Size | 1 3/64 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tamper Shank |
Shank Type | Hex |
For Use With | Mfr. No. 48-62-3060 |
Application | Use to Mount Tamper Plate |
Primary Material Application | Dirt |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Decimal Equivalent | 1 |
Chisel Collar Shape | Hex |
Material - Machining | Steel |
Cutting Application | Mounting |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Description
Tamper Shank, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 3/64 in, Overall Length 12 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- VIM PRODUCTS Socket Holder Rail 10 Cli, 3/4" (VIMV424)
- BIG HORN 2-1/2 Inch 45 Degree Elbow (11251)
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade (48-62-4030)
- MILWAUKEE TOOL 3/4" HEX Demo Clay Spade (48-62-3040)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver (48-62-3070)
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- MILWAUKEE TOOL 1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only (48-62-4061)
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel (48-62-3030)
- Milwaukee Tool Rotary and Demolition Hammers