Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Standard Impact Socket 2 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6323
Zoro # G301259395
product price: $34.69
/ea
Not eligible for select promotions
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 2 in
- Number of Points 6
- Material Steel
- Socket Shape 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6323
- Zoro # G301259395
- UPC # 045242582877
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 2 in |
Size | 2" |
Socket Length | 2 9/16 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Socket Shape | 6-Point |
Impact Rated | Yes |
Insulated | No |
Non-Magnetic | Yes |
Bolt Clearance | 1 3/8 in |
Locking | No |
Standards | ASME |
Tether Ready | No |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Non-Sparking | No |
Drive Type | Impact |
Wall Thickness | 1/4 in |
Measurement Type | SAE |
Description
Standard Impact Socket, Socket Size 2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- ACDELCO 1/2" INTERCHANGEABLE Digital Torque Wrench, 15 to 147 ft-lbs (ARM329-4i)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6308)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6303)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- Milwaukee Tool Sockets & Ratchets