Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6314
Zoro # G501259461
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 1 7/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6314
- Zoro # G501259461
- UPC # 045242582730
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 7/16 in |
Size | 1-7/16" |
Socket Length | 2 15/64 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Socket Shape | 6-Point |
Standards | ASME |
Non-Magnetic | Yes |
Locking | No |
Insulated | No |
Bolt Clearance | 1 3/4 in |
Compatible Fastener Type | Adapters, Wrenches |
Wall Thickness | 1/4 in |
Drive Type | Impact |
Finish | Black Phosphate |
Non-Sparking | No |
Measurement Type | SAE |
Impact Rated | Yes |
Tether Ready | No |
Description
Standard Impact Socket, Socket Size 1 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 2 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Damage Screw Remover, 3 (73423)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6306)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6605)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6607)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/4 in Size, Deep Socket, Black Phosphate (49-66-6115)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- Milwaukee Tool Sockets & Ratchets