Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6317
Zoro # G001259565
product price: $22.99
/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1 5/8 in
- Number of Points 6
- Material Steel
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6317
- Zoro # G001259565
- UPC # 045242582761
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 5/8 in |
Size | 1-5/8" |
Socket Length | 2 9/32 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Standards | ASME |
Socket Shape | 6-Point |
Tether Ready | No |
Insulated | No |
Wall Thickness | 1/4 in |
Non-Sparking | No |
Finish | Black Phosphate |
Measurement Type | SAE |
Impact Rated | Yes |
Locking | No |
Bolt Clearance | 2 in |
Non-Magnetic | Yes |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Wrenches |
Description
Standard Impact Socket, Socket Size 1 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- STANLEY DeWalt 12.05 in. W X 2.36 in. H Shallow Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08110)
- KRAFT TOOL Round End Magnesium Bull Float Blade, 36 (CC736-01)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/8 in Size, Standard Socket, Black Phosphate (49-66-6321)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6204)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- PROTO SKT IMP 1/2 DR 1-1/2 12 PT (POJ7448)
- Milwaukee Tool Sockets & Ratchets