Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6424
Zoro # G201259433
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 49 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6424
- Zoro # G201259433
- UPC # 045242583935
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 49 mm |
Size | 49mm |
Socket Length | 2 53/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Insulated | No |
Standards | ASME |
Locking | No |
Non-Magnetic | Yes |
Measurement Type | Metric |
Impact Rated | Yes |
Bolt Clearance | 1 5/8 in |
Drive Type | Impact |
Wall Thickness | 5/16 in |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 49 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- STARRETT 3X Power - Multi-Purpose Bi-Metal, Reciprocating Blades, 12" X 3/4 X .050 X 6-10 Tpi, 5 Pack (BT12610-5)
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #47 (46717)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6143)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- Milwaukee Tool Sockets & Ratchets