Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6422
Zoro # G401259493
product price: $32.15
/ea
Not eligible for select promotions
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 47 mm
- Number of Points 6
- Material Steel
- Socket Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6422
- Zoro # G401259493
- UPC # 045242583911
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 47 mm |
Size | 47mm |
Socket Length | 2 11/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Drive Type | Impact |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Non-Sparking | No |
Tether Ready | No |
Locking | No |
Bolt Clearance | 1 3/4 in |
Standards | ASME |
Measurement Type | Metric |
Impact Rated | Yes |
Wall Thickness | 1/4 in |
Insulated | No |
Compatible Fastener Type | Adapters, Wrenches |
Description
Deep Impact Socket, Socket Size 47 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-083)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- BON TOOL Bon 22-472 Aluminuminum Handle 72" For Rakes (22-472)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate (49-66-6425)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6252)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/8 inch (653202 1.5/8)
- Milwaukee Tool Impact Sockets