Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6419
Zoro # G901259405
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 44 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6419
- Zoro # G901259405
- UPC # 045242583881
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 44 mm |
Size | 44mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Measurement Type | Metric |
Drive Type | Impact |
Locking | No |
Insulated | No |
Non-Magnetic | Yes |
Bolt Clearance | 1 5/16 in |
Tether Ready | No |
Wall Thickness | 1/4 in |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Standards | ASME |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 44 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/8 in Size, Standard Socket, Black Phosphate (49-66-6321)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6334)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- Milwaukee Tool Impact Sockets