Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 43 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6418
Zoro # G301259470
product price: $30.99
/ea
Not eligible for select promotions
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 43 mm
- Number of Points 6
- Material Steel
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6418
- Zoro # G301259470
- UPC # 045242583874
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 43 mm |
Size | 43mm |
Socket Depth | Deep |
Socket Length | 2 31/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Bolt Clearance | 1 9/16 in |
Insulated | No |
Finish | Black Phosphate |
Wall Thickness | 1/4 in |
Impact Rated | Yes |
Socket Shape | 6-Point |
Standards | ASME |
Non-Sparking | No |
Non-Magnetic | Yes |
Measurement Type | Metric |
Description
Deep Impact Socket, Socket Size 43 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33' (OCN1291SF590N)
- DIABLO 1-1/4 in. W Bi-Metal Oscillating Blade Metal (DOU125BF10)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- BOSCH 1/2" Impact Driver (4607)
- Milwaukee Tool Sockets & Ratchets