Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6417
Zoro # G401259585
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 42 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6417
- Zoro # G401259585
- UPC # 045242583867
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 42 mm |
Size | 42mm |
Socket Length | 2 31/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Non-Sparking | No |
Non-Magnetic | Yes |
Measurement Type | Metric |
Tether Ready | No |
Drive Type | Impact |
Insulated | No |
Wall Thickness | 5/16 in |
Locking | No |
Standards | ASME |
Impact Rated | Yes |
Bolt Clearance | 1 3/4 in |
Description
Deep Impact Socket, Socket Size 42 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L (45966)
- WESTWARD Elect Torque Wrench, 1/4in. Drive (6PAF6)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 5/8 (52440)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 32mm, SS (MWSS-014)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6252)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6231)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- Milwaukee Tool Sockets & Ratchets