Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6415
Zoro # G201259617
product price: $28.99
/ea
Not eligible for select promotions
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 40 mm
- Number of Points 6
- Material Steel
- Socket Depth Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6415
- Zoro # G201259617
- UPC # 045242583843
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 40 mm |
Size | 40mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Measurement Type | Metric |
Locking | No |
Tether Ready | No |
Compatible Fastener Type | Adapters, Wrenches |
Socket Shape | 6-Point |
Insulated | No |
Wall Thickness | 1/4 in |
Non-Sparking | No |
Non-Magnetic | Yes |
Drive Type | Impact |
Standards | ASME |
Finish | Black Phosphate |
Bolt Clearance | 1 15/16 in |
Description
Deep Impact Socket, Socket Size 40 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- WERA Ratcheting Wrench, Head Size 7/16 in. (05073282001)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6406)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6255)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- Milwaukee Tool Sockets & Ratchets