Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6414
Zoro # G301259586
product price: $25.49
/ea
Not eligible for select promotions
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 39 mm
- Number of Points 6
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6414
- Zoro # G301259586
- UPC # 045242583836
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 39 mm |
Size | 39mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Bolt Clearance | 1 9/16 in |
Compatible Fastener Type | Adapters, Wrenches |
Locking | No |
Non-Magnetic | Yes |
Drive Type | Impact |
Tether Ready | No |
Standards | ASME |
Measurement Type | Metric |
Impact Rated | Yes |
Socket Shape | 6-Point |
Non-Sparking | No |
Wall Thickness | 1/4 in |
Insulated | No |
Description
Deep Impact Socket, Socket Size 39 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74413MP)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate (49-66-6419)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6360)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 11/16" (7322HD)
- Milwaukee Tool Sockets & Ratchets