Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6335
Zoro # G001259473
product price: $22.15
/ea
Not eligible for select promotions
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6335
- Zoro # G001259473
- UPC # 045242582990
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Insulated | No |
Standards | ASME |
Bolt Clearance | 13/16 in |
Tether Ready | No |
Non-Sparking | No |
Locking | No |
Wall Thickness | 3/16 in |
Socket Shape | 6-Point |
Drive Type | Impact |
Measurement Type | SAE |
Description
Deep Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- MILWAUKEE TOOL Seal (45-06-0050)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6350)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- Milwaukee Tool Sockets & Ratchets