Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6404
Zoro # G701259346
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 29 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6404
- Zoro # G701259346
- UPC # 045242583737
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 29 mm |
Size | 29mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Non-Sparking | No |
Measurement Type | Metric |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Wrenches |
Wall Thickness | 1/4 in |
Impact Rated | Yes |
Drive Type | Impact |
Bolt Clearance | 1 15/16 in |
Insulated | No |
Standards | ASME |
Tether Ready | No |
Locking | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 29 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6132)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- Milwaukee Tool Sockets & Ratchets