Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6403
Zoro # G101259397
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 28 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6403
- Zoro # G101259397
- UPC # 045242583720
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 28 mm |
Size | 28mm |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Tether Ready | No |
Bolt Clearance | 1 15/16 in |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Wrenches |
Drive Type | Impact |
Standards | ASME |
Impact Rated | Yes |
Insulated | No |
Finish | Black Phosphate |
Measurement Type | Metric |
Wall Thickness | 1/4 in |
Locking | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 28 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/4"R (CF900)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-14' 6)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5124)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- POWERBUILT 1/2" Drive 3/4'' Impact Socket (647155)
- Milwaukee Tool Impact Sockets