Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6402
Zoro # G301259319
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 27 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6402
- Zoro # G301259319
- UPC # 045242583713
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 27 mm |
Size | 27mm |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Wall Thickness | 3/16 in |
Tether Ready | No |
Impact Rated | Yes |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Non-Sparking | No |
Locking | No |
Measurement Type | Metric |
Bolt Clearance | 1 1/16 in |
Socket Shape | 6-Point |
Drive Type | Impact |
Finish | Black Phosphate |
Insulated | No |
Description
Deep Impact Socket, Socket Size 27 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- CRESCENT NICHOLSON 12" Bow Hack Combination, Black Frame (80799)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- Milwaukee Tool Sockets & Ratchets