Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6401
Zoro # G801259406
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 26 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6401
- Zoro # G801259406
- UPC # 045242583706
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 26 mm |
Size | 26mm |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Wrenches |
Wall Thickness | 3/16 in |
Tether Ready | No |
Bolt Clearance | 1 1/8 in |
Insulated | No |
Non-Sparking | No |
Finish | Black Phosphate |
Socket Shape | 6-Point |
Drive Type | Impact |
Impact Rated | Yes |
Measurement Type | Metric |
Non-Magnetic | Yes |
Standards | ASME |
Locking | No |
Description
Deep Impact Socket, Socket Size 26 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH (D25416K)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6138)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6297)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6597)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- Milwaukee Tool Sockets & Ratchets