Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6400
Zoro # G501259386
product price: $22.15
/ea
Not eligible for select promotions
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 25 mm
- Number of Points 6
- Material Steel
- Socket Length 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6400
- Zoro # G501259386
- UPC # 045242583690
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 25 mm |
Size | 25mm |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Finish | Black Phosphate |
Impact Rated | Yes |
Measurement Type | Metric |
Drive Type | Impact |
Socket Shape | 6-Point |
Wall Thickness | 1/4 in |
Non-Sparking | No |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Insulated | No |
Standards | ASME |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/8 in |
Description
Deep Impact Socket, Socket Size 25 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #49 (C72149)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate (49-66-6425)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- Milwaukee Tool Impact Sockets