Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6399
Zoro # G401259325
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 24 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6399
- Zoro # G401259325
- UPC # 045242583683
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 24 mm |
Size | 24mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Wall Thickness | 3/16 in |
Standards | ASME |
Non-Sparking | No |
Socket Shape | 6-Point |
Insulated | No |
Non-Magnetic | Yes |
Tether Ready | No |
Bolt Clearance | 1 5/16 in |
Compatible Fastener Type | Adapters, Wrenches |
Drive Type | Impact |
Finish | Black Phosphate |
Impact Rated | Yes |
Locking | No |
Measurement Type | Metric |
Description
Deep Impact Socket, Socket Size 24 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 1x1x3x5-1/2x0.12CR (C40364)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- URREA 1" drive 6-point short impact socket 2-3/4" (10044)
- Milwaukee Tool Sockets & Ratchets