Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6398
Zoro # G701259377
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 23 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6398
- Zoro # G701259377
- UPC # 045242583676
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 23 mm |
Size | 23mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Bolt Clearance | 1 3/8 in |
Drive Type | Impact |
Standards | ASME |
Socket Shape | 6-Point |
Non-Sparking | No |
Impact Rated | Yes |
Wall Thickness | 3/16 in |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Locking | No |
Non-Magnetic | Yes |
Insulated | No |
Measurement Type | Metric |
Finish | Black Phosphate |
Description
Deep Impact Socket, Socket Size 23 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4 X9 V-NOTCH ADHESIVE TROWEL (19030)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6134)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- Milwaukee Tool Sockets & Ratchets