Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6396
Zoro # G301259333
product price: $20.59
/ea
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 21 mm
- Number of Points 6
- Material Steel
- Compatible Fastener Type Adapters, Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6396
- Zoro # G301259333
- UPC # 045242583652
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 21 mm |
Size | 21mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Wrenches |
Standards | ASME |
Impact Rated | Yes |
Socket Shape | 6-Point |
Non-Magnetic | Yes |
Insulated | No |
Tether Ready | No |
Bolt Clearance | 1 1/4 in |
Non-Sparking | No |
Drive Type | Impact |
Finish | Black Phosphate |
Locking | No |
Wall Thickness | 3/16 in |
Measurement Type | Metric |
Description
Deep Impact Socket, Socket Size 21 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- VAUGHAN PULL SAW COARS/MED 13"" (BS333C)
- STM 12 Quick Nut Spring Divider (231218)
- TEKTON 1/8 Inch Pin Punch (66053)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 45 mm Size, Deep Socket, Black Phosphate (49-66-6420)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- MILWAUKEE TOOL 12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set (49-66-7011)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- Milwaukee Tool Impact Sockets