Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6394
Zoro # G801259383
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 19 mm
- Number of Points 6
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6394
- Zoro # G801259383
- UPC # 045242583638
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 19 mm |
Size | 19mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Socket Shape | 6-Point |
Drive Type | Impact |
Locking | No |
Compatible Fastener Type | Adapters, Wrenches |
Non-Sparking | No |
Standards | ASME |
Insulated | No |
Impact Rated | Yes |
Wall Thickness | 3/16 in |
Measurement Type | Metric |
Non-Magnetic | Yes |
Bolt Clearance | 1 3/16 in |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 19 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- Milwaukee Tool Impact Sockets